ERGO WIRELESS CHARGING PAD
827.940091
- UNSPSC 39121006
0827940091961 1
0827940091961 1
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
8 pieces in stock at Vaughan, ON as of 4:05 AM. Directions. Call: (289) 474-5447
7 pieces in stock at Mississauga, ON as of 4:05 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Input voltage power supply unit | 100-240 V c.a., 50/60 Hz |
| Input voltage charging pad: | 5 V c.c., 1 A |
| Output power of each pad | 5 V c.c., max 1 A |
| Protection Class | IP20 |
| Maximum transmitted power | 5 W |
| EAN | 4062856081844 |
Features
| Exclusive Wurth Design |
| Strong magnetic back is perfect for tool carts and structural steel beams |
| Effortlessly charge you work light in between tasks |
| Swap multiple wireless charging compatible lights with a single pad |
| No wasterd time spent looking for charging cords |
| Always keep track of your work light and charge inbetween tasks |
Notices
| USB-C Cord Included |
| Storage Temperature: -20°C - +50°C |
| Operating Temperature: -10°C - +35°C |
| Visually inspect prior to operation, do not use the charging pad when damaged |